Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Bronze Five Light LED Arc Floor Lamp

  • Mfr # 526280

  • Zoro # G822374638


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
12 in
Color
Bronze
Height
72 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526280
Zoro #
G822374638
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
72 in
Width
39 in

Details

Assembly Required
Partial Assembly Needed
Color
Bronze
Item
Floor Lamp
Material
Metal
Application Type
No

Description

Add a bright anchor to your room with this 72-inch bronze five light led arc floor lamp. The lamp is made of sturdy metal and features a bronze color. The bronze base coloring infuses a warm and rich tone to your space. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 72-inch h x 39-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.