Zoro Homepage

72" Bronze Three Light Traditional Shaped Floor Lamp With Beige Drum Shade

  • Mfr # 526272

  • Zoro # G322375166


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Application Type
No
Material
Metal
Color
Beige
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526272
Zoro #
G322375166
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
72 in
Width
15 in

Details

Application Type
No
Material
Metal
Item
Floor Lamp
Color
Beige
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 72" bronze three light traditional shaped floor lamp with beige drum shade will be a great addition to your space. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 72" H x 15" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.