72" Brown Manufactured Wood Geometric Four Tier Etagere Bookcase
Mfr # 490163
Zoro # G022906400
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Back Panel
No
Load Capacity (Lb.)
15 lb
Commercial Use
No
Material
Manufactured Wood
Room Divider
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490163
Zoro #
G022906400
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
H x W x D
Depth
15.75 in
Height
71.75 in
Width
31.5 in
Details
Back Panel
No
Load Capacity (Lb.)
15 lb
Commercial Use
No
Material
Manufactured Wood
Room Divider
No
Number of Shelf Tiers
4
Shelves
Yes
Color
Brown
Number of Drawers
No
Shelf Capacity
15 lb
Frame Material
Manufactured Wood
Bookcase Orientation
Vertical
Assembly
No Assembly Needed
Shelf Adjustments
No
Finish
Matte
Purposeful Distressing Type
No Distressing
Item
Bookcases
Type
Etagere
Description
Super versatile, the 72" medium manufactured wood geometric four tier etagere bookcase is an ideal piece for your living room, study, or office. Crafted from sturdy manufactured wood, in a brown finish, this versatile shelving unit can be utilized for many years to come. Features four shelf tiers with alternating wood square backs for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71.75" H x 31.5" W x 15.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.