Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72" Brown Solid Wood Double Pedestal Base Dining Table
Mfr # 521851
Zoro # G222912188
product price:Â
$
2,282.99
/ea
Key Features
Shape
Rectangular
Width
72 in
Length
38 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521851
- Zoro #
- G222912188
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 72 in
- Length
- 38 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Brown
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 6 lb
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Full Assembly Needed
- Style
- Rustic
- Commercial Use
- No
- Table Mechanism
- Fixed
- Leaf Included
- No
- Top Wood Species
- Acacia
Description
Give your room the perfect anchor piece with this 72" brown solid wood dining table. You will add an updated and fresh look to your dining space with this brown solid wood table. This table features a double pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 72" W x 38" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.