Shop LEISUREMOD

Avo Modern Dining Table - Black Aluminum Base with Sintered Stone Top

  • Mfr # ATBL-62DGR-S

  • Zoro # G123330593


product price:  $993.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Width
62 in
Height
28.7 in
Tabletop Material
Sintered Stone
Leg Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATBL-62DGR-S
Zoro #
G123330593
UPC #
644380711769
Country of Origin
China

Dimensions

Width
62 in
Height
28.7 in
Thickness
0.47 in
Chair Depth
31.49 in

Details

Item
Dining Table
Shape
Rectangular
Tabletop Material
Sintered Stone
Tabletop Color
Deep Grey
Leg Color
Black
Series
Avo

Description

Introducing the Avo Dining Table, a modern rectangular dining table designed to combine durability, comfort, and contemporary style for any dining space. Crafted with a strong aluminum base, this table offers exceptional stability, long lasting strength, and easy maintenance while remaining lightweight for practical use. The fixed height design ensures a comfortable and ergonomic dining experience, making it ideal for everyday meals, family gatherings, and entertaining guests. Its sleek rectangular shape enhances modern interiors, creating a sophisticated centerpiece for dining rooms, kitchens, or open concept spaces. Built for versatility, this dining table also serves as a functional hub for work, conversation, and social gatherings, adding both practicality and elegance to your home. Elevate your interior with this stylish and durable aluminum dining table designed for modern living.


  • Modern Contemporary Dining Table Design: Sleek modern dining table with clean lines and minimalist aesthetic that enhances dining rooms, kitchens, and open concept spaces while serving as a stylish and functional centerpiece.
  • Heavy Duty Aluminum Base Stability: Strong black aluminum base provides exceptional durability and stability with a high weight capacity of up to 440 lbs, ensuring reliable support for daily dining and entertaining.
  • Premium Sintered Stone Tabletop: High quality sintered stone surface delivers superior heat resistance, scratch resistance, and long lasting durability while maintaining a refined, luxury modern dining table appearance.
  • Spacious Rectangular Dining Surface: Wide rectangular tabletop offers ample space for meals, dinnerware, serving dishes, and decorative accents, making it ideal for family dining and hosting guests comfortably.
  • Reinforced Structural Strength: Secure grub screw installation enhances structural integrity, ensuring a firm, stable, and wobble free dining table built for long term performance and everyday use.
  • Easy Clean Low Maintenance Surface: Smooth tabletop design allows effortless cleaning with a simple wipe using a dry or damp cloth, keeping the modern dining table polished and well maintained.
  • Quick Assembly Dining Table Setup: Comes with clear step by step instructions for fast and easy assembly, allowing users to set up the dining table efficiently without hassle or professional help.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.