Zoro Homepage

72" Clear And Gold Glass And Iron Sled Base Dining Table

  • Mfr # 569431

  • Zoro # G322375043


product price: $2,449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Gold
Commercial Use
No
Height
30.5 in
Assembly Required
Full Assembly Needed
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569431
Zoro #
G322375043
UPC #
-
Country of Origin
China

Dimensions

Height
30.5 in
Length
40 in
Width
72 in

Details

Tabletop Color
Gold
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

This good looking 72-inch clear and gold glass and iron sled base dining table is sure to inspire compliments. A gold stainless steel and iron frame is finished off with a clear glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a sled base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 72-inch clear and gold glass and iron sled base dining table is a must-have for your home. 30.5-inch H x 72-inch W x 40-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.