Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
72" Natural Solid Wood Dining Table
Mfr # 568057
Zoro # G422907588
product price:Â $1,959.99
/eaKey Features
Shape
Rectangular
Width
72 in
Length
39 in
Height
30 in
Tabletop Material
Solid Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 568057
- Zoro #
- G422907588
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 72 in
- Length
- 39 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Mirrored
- No
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 6 lb
- Commercial Use
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Style
- Transitional
- Leaf Included
- No
- Top Wood Species
- Mango
- Table Mechanism
- Fixed
Description
Give your room the perfect anchor piece with this 72-inch natural solid wood dining table. This table features quality construction from solid mango wood and a chic natural color scheme as the main color on both the top and the base. The purposefully distressed finish gives this table an authentically rustic feel. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 72.00-inch w x 39.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.