Shop HOMEROOTS
See all product information
Create Account
72" White Metal Five Tier Bookcase
Mfr # 489807
Zoro # G822908208
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
White
Depth
12 in
Height
72 in
Width
23-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489807
- Zoro #
- G822908208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Height
- 72 in
- Width
- 23-3/4 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- White
- Shelf Capacity
- 30 lb
- Back Panel
- No
- Finish
- Matte
- Frame Material
- Metal
- Number of Shelf Tiers
- 5
- Commercial Use
- No
- Number of Pieces Included In Set
- 1
- Material
- Manufactured Wood
- Bookcase Orientation
- Vertical
- Load Capacity (Lb.)
- 30 lb
- Shelf Adjustments
- No
- Assembly
- Full Assembly Needed
- Room Divider
- No
- Number of Drawers
- No
- Shelves
- Yes
- Purposeful Distressing Type
- No Distressing
Description
Super versatile, the 72-inch white metal five tier bookcase is an ideal piece for your living room, study, or office. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 72-inch H x 23.75-inch W x 12-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.