Shop HOMEROOTS
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72" X 18" Brown Wood
- Mfr # 379917
- Zoro # G322884590
product price:Â
$
183.99
/ea
Key Features
Lighted
No
Commercial Use
No
Length
72 in
Wall Decor Type
Hanging Dimensional Sculpture
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379917
- Zoro #
- G322884590
- UPC #
- -
- Country of Origin
- China
- Lighted
- No
- Commercial Use
- No
- Wall Decor Type
- Hanging Dimensional Sculpture
- Assembly Required
- No
- Material
- Wood
- Finish
- Natural
- Hooks Included
- No
- Fringe/Tassels Included
- No
- Orientation
- Horizontal Only
- Shape
- Novelty
- Style
- Transitional
- Color
- Brown
- Mirrored
- No
- Item
- Wall Decor
Dimensions
- Length
- 72 in
- Depth
- 2 in
- Width
- 18 in
Description
Decorative Ladder Shelve piece. This piece makes a great accent piece to hang your towels or any accessories. Not intended for Ladder Shelve purposes. For decorations only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.