72in Beige And Dark Brown Linen Loveseat and Toss Pillows
- Mfr # 515746
- Zoro # G623438959
product price:Â
$
2,258.99
/ea
Key Features
Upholstery Color
Beige
Shape
Rectangular
Length
41 in
Size
72" L x 39" D" x 41" H
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515746
- Zoro #
- G623438959
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 41 in
- Size
- 72" L x 39" D" x 41" H
- Width
- 72 in
- Depth
- 39 in
Details
- Upholstery Color
- Beige
- Shape
- Rectangular
- Item
- Love Seats
- Finish
- Natural
- Tufted Cushions
- No
- Capacity
- 2
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Style
- Traditional
- Leg Material
- Solid And Manufactured Wood
- Material
- Manufactured Wood
- Color
- Dark Brown
- Wood Species
- Not Wood
- Upholstery Material
- 100% Linen
- Number of Toss Pillows
- 3
Description
Transform your home's interior with this luxurious 72-inch beige and dark brown linen loveseat and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 72-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.