55" Gray Velvet Curved Floral Sofa And Toss Pillows With Champagne Legs
- Mfr # 348646
- Zoro # G022908664
product price:Â
$
5,758.99
/ea
Key Features
Style
Traditional
Seating Capacity
2
Recliner
No
Capacity
660 lb
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348646
- Zoro #
- G022908664
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 55 in
- Depth
- 109 in
- Size
- W x L x D
Details
- Style
- Traditional
- Item
- Sofas
- Seating Capacity
- 2
- Recliner
- No
- Capacity
- 660 lb
- Hand Crafted
- No
- Sleeper Sofa
- No
- Sofa Design
- Curved
- Assembly Required
- No Assembly Needed
- Upholstered
- Yes
- Type
- Sofa
- Material
- Solid and Manufactured Wood
- Shape
- Curved
- Finish
- Chrome
- Upholstery Material
- Velvet
- Color
- Gray
- Reclining Type
- No Recline
Description
Transform your home's interior with this luxurious 55-inch gray velvet curved floral sofa and toss pillows with champagne legs. With a warm and rich look to it, this floral curved is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Rolled arms offer a comfy place to rest. Champagne solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 39-inch H x 55-inch W x 109-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.