72in Black and Silver Italian Leather Loveseat
- Mfr # 720582
- Zoro # G523440229
product price:Â
$
4,232.99
/ea
Key Features
Tufted Cushions
No
Capacity
2
Wood Species
Alder
Upholstery Pattern
Solid Color
Upholstery Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720582
- Zoro #
- G523440229
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 42.5 in
- Width
- 71.6 in
- Size
- 71.6" L x 42.5" D" x 29" H
- Length
- 29 in
Details
- Tufted Cushions
- No
- Capacity
- 2
- Wood Species
- Alder
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Black
- Style
- Transitional
- Color
- Silver
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Material
- Solid Wood
- Recliner
- No
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Shape
- Rectangular
- Leg Material
- Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.