72in White And Silver Italian Leather Power Reclining Loveseat
- Mfr # 477570
- Zoro # G823440301
product price:Â
$
4,588.99
/ea
Key Features
Hand Crafted
No
Reclining Type
Power
Color
Silver
Shape
Rectangular
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477570
- Zoro #
- G823440301
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Hand Crafted
- No
- Reclining Type
- Power
- Color
- Silver
- Shape
- Rectangular
- Style
- Modern
- Wood Species
- Alder
- Recliner
- Yes
- Material
- Solid and Manufactured Wood
- Capacity
- 2
- Upholstery Color
- White
- Upholstery Material
- Italian Leather
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Finish
- Chrome
- Leg Material
- Metal
- Assembly Required
- Full Assembly Needed
Dimensions
- Width
- 72 in
- Size
- 72 in
- Depth
- 42.3 in
- Length
- 39.4 in
Description
An interior designer's dream, this buttery soft high grade leather 72-inch white and silver italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.4-inch H x 72-inch W x 42.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.