72in Camel And Silver Italian Leather Power Reclining Loveseat
- Mfr # 477568
- Zoro # G723438996
product price:Â
$
4,588.99
/ea
Key Features
Tufted Cushions
No
Leg Material
Metal
Upholstery Pattern
Solid Color
Size
72 in
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477568
- Zoro #
- G723438996
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 72 in
- Length
- 39.4 in
- Depth
- 42.3 in
- Width
- 72 in
Details
- Tufted Cushions
- No
- Leg Material
- Metal
- Upholstery Pattern
- Solid Color
- Item
- Love Seats
- Hand Crafted
- No
- Wood Species
- Alder
- Capacity
- 2
- Upholstery Material
- Italian Leather
- Material
- Solid and Manufactured Wood
- Reclining Type
- Power
- Recliner
- Yes
- Shape
- Rectangular
- Finish
- Chrome
- Upholstery Color
- Camel
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Color
- Silver
Description
An interior designer's dream, this buttery soft high grade leather 72-inch camel and silver italian leather power reclining love seat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.4-inch H x 72-inch W x 42.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.