Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ivory and White Solid Wood And Tufted Velvet Bed Frame With Nailhead Trim
- Mfr # 348175
- Zoro # G522888992
product price:Â
$
3,119.99
/ea
Key Features
Color
Ivory
Material
Wood
Assembly Required
Full Assembly Needed
Slat Kit Included
Yes
Shape
Arched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348175
- Zoro #
- G522888992
- UPC #
- -
- Country of Origin
- China
- Color
- Ivory
- Material
- Wood
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- Yes
- Shape
- Arched
- Mattress Included
- No
- Item
- Standard Beds
- Number of Slats Included
- 5
- Finish
- Antique
- Upholstery Design
- Partially Upholstered
- Upholstery Material
- Velvet
- Box Spring Required
- Yes
- Box Spring Included
- No
- Upholstery Color
- Ivory, White
- Tufted
- Yes
- Upholstered
- Yes
- Nailhead Trim
- Yes
Dimensions
- Width (In.)
- 91 in
- Depth
- 96 in
- Length (In.)
- 75 in
Description
Update and anchor your room in style with the fabulous ivory and white solid wood and tufted velvet bed frame with nailhead trim. This partially upholstered bed frame is covered in a beautiful button tufted ivory and white velvet that features nailhead trim to bring a unique and high end touch to your room. The traditional arched sleigh style headboard covers the wall, and gives this bed a classic and fashionable look. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 75.00-inch h x 91.00-inch w x 96.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.