73in Black And Silver Genuine Leather Love Seat
- Mfr # 329714
- Zoro # G823438230
product price:Â
$
4,129.99
/ea
Key Features
Recliner
No
Style
Contemporary
Tufted Cushions
No
Leg Material
Metal
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329714
- Zoro #
- G823438230
- UPC #
- -
- Country of Origin
- China
- Recliner
- No
- Style
- Contemporary
- Tufted Cushions
- No
- Leg Material
- Metal
- Wood Species
- Not Wood
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Black
- Upholstery Material
- Genuine Leather
- Color
- Silver
- Shape
- Rectangular
- Finish
- Matte
- Material
- Solid Wood
- Item
- Love Seats
Dimensions
- Depth
- 43 in
- Length
- 31 in
- Width
- 73 in
Description
An interior designer's dream, this buttery soft high grade leather 73-inch black and silver genuine leather love seat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 73-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.