Ying Natural Rattan Ottoman, Small
- Mfr # 264-14444-ZORO
- Zoro # G623546838
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Metal(Internal Frame?, Fabric "100% Polyester", Foam
Color
Natural Brown
Width
20.5 in
Size
Small
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-14444-ZORO
- Zoro #
- G623546838
- UPC #
- 193271475674
- Country of Origin
- Indonesia
Dimensions
- Width
- 20.5 in
- Size
- Small
- Length
- 20.5 in
- Height
- 16.5 in
Details
- Material
- Natural Rattan(Outer Material), Metal(Internal Frame?, Fabric "100% Polyester", Foam
- Color
- Natural Brown
- For Use With
- Living Room
- Assembly
- Assembled
- Style
- Bohemian
Description
Add an element of serenity to your space with the lovely Ying ottoman. Made in Indonesia, this bohemian piece consists of a metal frame embellished with sustainably sourced natural rattan. The unique pleated exterior gives superb visual texture and depth at every angle for a vibrant presentation. The Ying will arrive fully assembled and is fitted with a removable cushion padded with foam and upholstered in soft fabric. A braided rattan band beautifully completes the look, making the Ying ottoman a fantastic addition to any interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.