Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Black and Silver Italian Leather Loveseat
Mfr # 720505
Zoro # G023439037
product price:Â
$
4,232.99
/ea
Key Features
Wood Species
Alder
Length
31 in
Upholstery Pattern
Solid Color
Color
Silver
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720505
- Zoro #
- G023439037
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 31 in
- Depth
- 43 in
- Size
- 73" L x 43" D" x 31" H
- Width
- 73 in
Details
- Wood Species
- Alder
- Upholstery Pattern
- Solid Color
- Color
- Silver
- Tufted Cushions
- No
- Recliner
- No
- Finish
- Matte
- Leg Material
- Metal
- Shape
- Rectangular
- Style
- Transitional
- Upholstery Color
- Black
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Capacity
- 2
- Item
- Love Seats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.