Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Cream and Black Italian Leather Power Reclining Loveseat
Mfr # 720482
Zoro # G623439529
product price:Â
$
5,326.99
/ea
Key Features
Upholstery Pattern
Solid Color
Leg Material
Metal
Color
Black
Depth
41 in
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720482
- Zoro #
- G623439529
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Size
- 73" L x 41" D" x 39" H
- Width
- 73 in
- Length
- 39 in
Details
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Color
- Black
- Wood Species
- Not Wood
- Shape
- Rectangular
- Finish
- Matte
- Tufted Cushions
- No
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Cream
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Recliner
- Yes
- Reclining Type
- Power
- Style
- Transitional
- Material
- Stainless Steel
- Capacity
- 2
- Item
- Love Seats