73in Dark Brown And Brown Velvet Loveseat and Toss Pillows
- Mfr # 374216
- Zoro # G623440143
product price:Â
$
2,872.99
/ea
Key Features
Shape
Rectangular
Hand Crafted
No
Style
Transitional
Assembly Required
Full Assembly Needed
Upholstery Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374216
- Zoro #
- G623440143
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Shape
- Rectangular
- Hand Crafted
- No
- Style
- Transitional
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Solid Color
- Color
- Brown
- Upholstery Color
- Dark Brown
- Finish
- Natural
- Number of Toss Pillows
- 5
- Material
- Solid and Manufactured Wood
- Capacity
- 2
- Upholstery Material
- Velvet
- Wood Species
- Not Wood
Dimensions
- Length
- 48 in
- Size
- 73" L x 46" D" x 49" H
- Depth
- 45 in
- Width
- 73 in
Description
Designed for comfort and good looks, this 73-inch dark brown and brown velvet chesterfield loveseat and toss pillows is a great option to anchor your space. Round arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 48-inch H x 73-inch W x 45-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.