Beige Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643906
- Zoro # G323438617
product price:Â
$
7,957.99
/ea
Key Features
Upholstery Material
Leather
Sectional Type
Corner Sectional
Style
Modern
Material
Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643906
- Zoro #
- G323438617
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 174 in
Details
- Upholstery Material
- Leather
- Sectional Type
- Corner Sectional
- Style
- Modern
- Material
- Stainless Steel
- Finish
- Unfinished
- Shape
- U Shaped
- Hand Crafted
- No
- Sectional Orientation
- Symmetrical
- Sectional Design
- Reclining
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Recline
- Yes
- Capacity
- 6
- Reclining Type
- Power - Push Button
- Color
- Silver
- Upholstery Color
- Beige
- Number of Pieces
- 8
Description
An interior designer's dream, this buttery soft high-grade leather beige leather power reclining u shaped eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.