Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Light Gray And Silver Genuine Leather Loveseat
- Mfr # 329618
- Zoro # G723439092
product price:Â
$
3,364.99
/ea
Key Features
Hand Crafted
No
Finish
Natural
Upholstery Material
Genuine Leather
Recliner
No
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329618
- Zoro #
- G723439092
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 39 in
- Length
- 32 in
- Size
- 73" L x 39" D" x 32" H
- Width
- 73 in
Details
- Hand Crafted
- No
- Finish
- Natural
- Upholstery Material
- Genuine Leather
- Recliner
- No
- Style
- Modern
- Wood Species
- Not Wood
- Color
- Silver
- Capacity
- 2
- Material
- Manufactured Wood
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Light Gray
- Item
- Love Seats
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
Description
Made of top quality, supple leather, this 73-inch light gray and silver genuine leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 32-inch H x 73-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.