Shop MONARCH SPECIALTIES
See all product information
Create Account
Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Natural Laminate, Mid Century, Modern
- Mfr # I 7857P
- Zoro # G624155411
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Includes
Parts and Assembly Guide
Height
18 in
Width
22 in
Style
Mid Century
Length
47.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7857P
- Zoro #
- G624155411
- UPC #
- 680796096779
- Country of Origin
- China
Dimensions
- Height
- 18 in
- Width
- 22 in
- Length
- 47.25 in
Details
- Includes
- Parts and Assembly Guide
- Style
- Mid Century
- Item
- Table Set
- Weight Capacity
- 75 lbs
- Material
- Particle Board
- Tabletop Color
- Natural
Description
Bring some simple sophisticated aesthetic to your contemporary living room with this 3-piece table set that seamlessly combines style and functionality. This beautiful collection features a rectangular coffee table and two matching end tables, designed to add a fashionable touch to any modern space. Crafted in a durable wood-look natural laminate, each piece showcases a chic mid-century design, accentuated by solid wood legs and rounded corners for a soft, inviting look. With easy to clean tops, this table set is perfect to set down some drinks or tray of snacks without worry. Easy to assemble with illustrated instructions and all hardware included, ready to show off your new centerpiece in no time. This durably designed, 3pcs set with its simple design and sturdy legs ensure a beautiful fit with any style, making it the ultimate accent for your living space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.