
74" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607183
Zoro # G422370023
product price:Â $2,353.99
/eaKey Features
Commercial Use
Yes
Depth (in)
42.1 in
Height (in)
35 in
Width (in)
74.4 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607183
Zoro #
G422370023
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
42.1 in
Height (in)
35 in
Width (in)
74.4 in
Depth
42.1 in
Length
35 in
Sleeper Size
Twin
Width
74.4 in
Description
This 74-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 35-inch h x 74.4-inch w x 42.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.