Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

74" White Mirrored Four Door Four Drawer Combo Dresser

  • Mfr # 569292

  • Zoro # G522343071


product price: $1,445.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
20.2 in
Height
74.2 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569292
Zoro #
G522343071
UPC #
-
Country of Origin
China

Dimensions

Depth
20.2 in
Height
74.2 in
Width
63 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Dresser
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 74-inch white mirrored four door four drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 74.2-inch h x 63-inch w x 20.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.