63" Brown Solid Wood Six Drawer Dresser
- Mfr # 518628
- Zoro # G022910247
product price:Â
$
1,581.99
/ea
Key Features
Finish
Natural
Doors Included
No
Length
34 in
Color
Brown
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518628
- Zoro #
- G022910247
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 34 in
- Depth
- 18 in
- Width
- 63 in
- Size
- No
Details
- Finish
- Natural
- Doors Included
- No
- Color
- Brown
- Item
- Dressers
- Hutch Included
- No
- Commercial Use
- Yes
- Dresser Orientation
- Horizontal
- Dresser Type
- Standard Dresser
- Style
- Mid-Century
- Assembly Required
- Full Assembly Needed
- Material
- Solid Wood
- Wood Species
- Acacia
- Number of Drawers
- 6
Description
Make your room functional and visually enticing with this masterful 63-inch brown solid wood six drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 34-inch H x 63-inch W x 18-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.