74" White Wood Six Door Three Drawer Combo Dresser

  • Mfr # 568812

  • Zoro # G022349528


product price:  $1,516.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
20.47 in
Color
White
Height
74.02 in
Assembly Required
Full Assembly Needed
Width
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568812
Zoro #
G022349528
UPC #
-
Country of Origin
China

Dimensions

Depth
20.47 in
Height
74.02 in
Width
62.99 in
Length
74.02 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Dressers
Application Type
No
Material
Manufactured Wood
Capacity
20 lb
Number of Doors
6
Style
Modern
Dresser Type
Combo Dresser
Doors Included
Yes
Number of Interior Shelves
6
Dresser Orientation
Vertical
Hutch Included
No
Commercial Use
No
Number of Drawers
3

Description

Make your room functional and visually enticing with this masterful 74-inch white wood six door three drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 74.02-inch h x 62.99-inch w x 20.47-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.