74in Beige And Gold Velvet Chesterfield Loveseat
- Mfr # 489282
- Zoro # G623439604
product price:Â
$
2,929.99
/ea
Key Features
Hand Crafted
No
Capacity
2
Wood Species
Birch
Width
74 in
Size
74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489282
- Zoro #
- G623439604
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 74 in
- Size
- 74 in
- Length
- 30 in
- Depth
- 40 in
Details
- Hand Crafted
- No
- Capacity
- 2
- Wood Species
- Birch
- Upholstery Pattern
- Solid Color
- Material
- Metal
- Assembly Required
- Full Assembly Needed
- Color
- Gold
- Style
- Transitional
- Tufted Cushions
- Yes
- Item
- Love Seats
- Leg Material
- Steel
- Upholstery Color
- Beige
- Finish
- Glossy
- Upholstery Material
- Velvet
- Shape
- Rectangular
Description
Transform your home's interior with this luxurious 74-inch beige and gold velvet chesterfield loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. Gold steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch H x 74-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.