Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Power Reclining U Shaped Six Piece Corner Sectional With Console
- Mfr # 476589
- Zoro # G523439988
product price:Â
$
10,702.99
/ea
Key Features
Shape
U Shaped
Sectional Orientation
Symmetrical
Upholstery Material
Italian Leather
Sectional Type
Corner Sectional
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476589
- Zoro #
- G523439988
- UPC #
- -
- Country of Origin
- China
- Shape
- U Shaped
- Sectional Orientation
- Symmetrical
- Upholstery Material
- Italian Leather
- Sectional Type
- Corner Sectional
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Number of Pieces
- 6
- Material
- Solid and Manufactured Wood
- Recline
- Yes
- Hand Crafted
- No
- Reclining Type
- Power - Push Button
- Item
- Sectionals
- Finish
- Matte
- Upholstery Color
- Light Gray
- Sectional Design
- Reclining
- Color
- Silver
- Capacity
- 5
Dimensions
- Depth
- 110 in
- Width
- 123 in
- Length
- 35 in
Description
The light gray italian leather power reclining u shaped six piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 35-inch H x 123-inch W x 110-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.