74in Dark Green Tufted Velvet And Gold Chesterfield Love Seat
- Mfr # 489283
- Zoro # G823438797
product price:Â
$
2,929.99
/ea
Key Features
Upholstery Pattern
Solid Color
Wood Species
Birch
Length
30 in
Leg Material
Steel
Upholstery Material
Velvet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489283
- Zoro #
- G823438797
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Depth
- 40 in
- Width
- 74 in
- Size
- Standard
Details
- Upholstery Pattern
- Solid Color
- Wood Species
- Birch
- Leg Material
- Steel
- Upholstery Material
- Velvet
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- Yes
- Material
- Solid And Manufactured Wood
- Color
- Gold
- Upholstery Color
- Dark Green
- Item
- Love Seats
- Finish
- Glossy
Description
Transform your home's interior with this luxurious 74in dark green tufted velvet and gold chesterfield love seat. Square arms offer a comfy place to rest and give this piece some interest and shape. Gold steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30in H x 74in W x 40in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.