Shop HOMEROOTS
See all product information
Create Account
27in Dark Brown Corner Bar Cabinet With Multiple Shelves
- Mfr # 488497
- Zoro # G423439644
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Cabinet Type
Bar Cabinet
Overall Depth
25.9 in
Color
Dark Brown
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488497
- Zoro #
- G423439644
- UPC #
- -
- Country of Origin
- Colombia
- Assembly
- Full Assembly Needed
- Cabinet Type
- Bar Cabinet
- Color
- Dark Brown
- Shelves Included
- Yes
- Cabinet Design
- Corner
- Weight Capacity
- 60 lbs
- Item
- Cabinets
- Material
- Manufactured Wood
- Number of Cabinets
- 1
- Glass Doors
- No
- Mirrored Finish
- No
- Gloss Finish
- No
- Lacquered
- No
- Shape
- Corner
- Solid Wood Frame
- No
- Finish
- Matte
- Cabinet Doors
- Yes
Dimensions
- Overall Depth
- 25.9 in
- Overall Length
- 70.8 in
- Width
- 27 in
Description
Transform your space with this contemporary corner bar cabinet crafted from premium engineered wood. Featuring ample storage with included shelves, this versatile piece boasts a sleek dark brown finish that effortlessly elevates any room's decor. Freestanding and durable, this cabinet is a stylish solution for maximizing storage without compromising on style. 70.8-inch H x 27-inch W x 25.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.