75" Black and Gold Iron and Glass Four Tier Etagere Bookcase
Mfr # 488875
Zoro # G122911540
product price: $3,310.99
/eaKey Features
Number of Drawers
No
Material
Glass
Number of Shelf Tiers
4
Load Capacity (Lb.)
50 lb
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488875
Zoro #
G122911540
UPC #
-
Country of Origin
India
Dimensions
Size
Standard
Depth
18 in
Height
75 in
Width
48 in
Details
Number of Drawers
No
Material
Glass
Number of Shelf Tiers
4
Load Capacity (Lb.)
50 lb
Assembly
Partial Assembly Needed
Frame Material
Iron
Purposeful Distressing Type
No Distressing
Shelf Adjustments
No
Finish
Glossy
Color
Black, Gold
Shelves
Yes
Type
Etagere
Bookcase Orientation
Vertical
Room Divider
Yes
Shelf Capacity
50 lb
Commercial Use
Yes
Item
Bookcases
Back Panel
No
Description
Super versatile, the 75-inch black and gold iron and glass four tier etagere bookcase is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 75-inch H x 48-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.