Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75" Black Chenille Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 518154
Zoro # G822909014
product price:Â
$
617.99
/ea
Key Features
Sleeper Sofa
Yes
Recliner
No
Finish
Medium Wood
Capacity
900 lb
Width
74.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518154
- Zoro #
- G822909014
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width
- 74.8 in
- Depth
- 42.1 in
- Sleeper Size
- Twin
- Length
- 37.8 in
Details
- Sleeper Sofa
- Yes
- Recliner
- No
- Item
- Sofas
- Finish
- Medium Wood
- Capacity
- 900 lb
- Upholstery Material
- Chenille
- Color
- Gray
- Commercial Use
- Yes
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Type
- Sleeper
- Upholstered
- Yes
- Seating Capacity
- 3
Description
Designed for comfort and good looks, this 75-inch black chenille sleeper sofa and toss pillows with brown legs is a great option to anchor your space. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 37.8-inch H x 74.8-inch W x 42.1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov