75" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607184

  • Zoro # G922374248


product price: $1,369.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Depth (in)
42.1 in
Height (in)
37.8 in
Width (in)
74.8 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607184
Zoro #
G922374248
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
42.1 in
Height (in)
37.8 in
Width (in)
74.8 in
Sleeper Size
Twin
Length
37.8 in
Depth
42.1 in
Width
74.8 in

Details

Commercial Use
Yes
Item
Sofas
Assembly Required
Full Assembly Needed
Material
Solid and Manufactured Wood, Metal
Capacity
900 lb
Recliner
No
Mattress Included
No
Color
Black
Upholstery Material
Faux Leather
Shape
Rectangular
Upholstered
Yes
Sofa Design
Convertible Futon
Style
Contemporary
Hand Crafted
No
Seating Capacity
3
Type
Sleeper
Finish
Matte
Sleeper Sofa
Yes

Description

This 75-inch black faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 74.8-inch w x 42.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.