75" Brown Oval Solid Manufactured Wood Pedestal Base Dining Table
- Mfr # 486013
- Zoro # G422906963
product price:Â
$
1,138.99
/ea
Key Features
Shape
Oval
Width
75 in
Length
43 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486013
- Zoro #
- G422906963
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 6 lb
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Table Mechanism
- Fixed
- Style
- Contemporary
Dimensions
- Width
- 75 in
- Length
- 43 in
- Height
- 30 in
Description
Give your room the perfect anchor piece with this 75" walnut oval manufactured wood top fixed dining table. A sleek walnut monotone color gives this solid + manufactured wood and manufactured wood table a fresh and updated look. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 75" walnut oval manufactured wood top fixed dining table is a must-have for your home. 30" H x 75" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.