75" Burgundy Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Brown Legs

  • Mfr # 518153

  • Zoro # G822908925


product price:  $607.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
42.1 in
Assembly Required
Full Assembly Needed
Style
Contemporary
Upholstery Material
Faux Leather
Width
74.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518153
Zoro #
G822908925
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
42.1 in
Width
74.8 in
Length
37.8 in
Sleeper Size
Twin

Details

Assembly Required
Full Assembly Needed
Style
Contemporary
Upholstery Material
Faux Leather
Color
Burgundy
Commercial Use
Yes
Sleeper Sofa
Yes
Finish
Medium Wood
Item
Sofas
Sofa Design
Convertible Futon
Type
Sleeper
Upholstered
Yes
Recliner
No
Seating Capacity
3
Capacity
900 lb

Description

With a look and feel like leather, this 75-inch burgundy faux leather convertible futon sleeper sofa and toss pillows with brown legs is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 37.8-inch H x 74.8-inch W x 42.1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.