75" Gray Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Brown Legs

  • Mfr # 518155

  • Zoro # G522910501


product price:  $607.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Sleeper Size
Twin
Style
Contemporary
Assembly Required
Full Assembly Needed
Color
Gray
Type
Sleeper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518155
Zoro #
G522910501
UPC #
-
Country of Origin
Turkey

Dimensions

Sleeper Size
Twin
Width
74.8 in
Depth
42.1 in
Length
37.8 in

Details

Style
Contemporary
Assembly Required
Full Assembly Needed
Color
Gray
Type
Sleeper
Sofa Design
Convertible Futon
Upholstery Material
Faux Leather
Seating Capacity
3
Sleeper Sofa
Yes
Commercial Use
Yes
Finish
Medium Wood
Capacity
900 lb
Recliner
No
Item
Sofas
Upholstered
Yes

Description

With a look and feel like leather, this 75-inch gray faux leather convertible futon sleeper sofa and toss pillows with brown legs is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 37.8-inch H x 74.8-inch W x 42.1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.