Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75" White And Natural Five Door Three Drawer Combo Dresser

  • Mfr # 568816

  • Zoro # G922370677


product price: $1,303.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Height (in)
74.8 in
Material
Manufactured Wood
Commercial Use
No
Width (in)
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568816
Zoro #
G922370677
UPC #
-
Country of Origin
China

Dimensions

Height (in)
74.8 in
Width (in)
47.24 in
Depth (in)
20.47 in

Details

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Commercial Use
No

Description

Add personality to your bedroom style and a feeling of coziness with this 75-inch white and natural five door three drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white and natural coloration of this piece is neutral and will blend easily with most any decor. 74.8-inch h x 47.24-inch w x 20.47-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.