
76" Black Metal Five Tier Etagere Bookcase
Mfr # 527563
Zoro # G622361937
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
76 in
Depth
15 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527563
Zoro #
G622361937
UPC #
-
Country of Origin
China
Dimensions
Height
76 in
Depth
15 in
Width
18 in
Details
Color
Black
Item
Bookcase
Assembly Required
Full Assembly Needed
Application Type
No
Description
This 76-inch black metal five tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 5 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 76-inch H x 18-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.