76" Blue Linen Convertible Futon Sleeper Sofa With Wood Brown Legs
Mfr # 491018
Zoro # G922911078
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Length
33 in
Upholstered
Yes
Sleeper Sofa
Yes
Finish
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491018
Zoro #
G922911078
UPC #
-
Country of Origin
China
Dimensions
Length
33 in
Size
W x L x D
Depth
31 in
Width
76 in
Details
Material
Solid Wood
Upholstered
Yes
Sleeper Sofa
Yes
Finish
Walnut
Upholstery Material
Linen
Type
Sleeper
Mattress Included
No
Seating Capacity
3
Style
Contemporary
Commercial Use
Yes
Assembly Required
No Assembly Needed
Recliner
No
Color
Blue
Hand Crafted
No
Shape
Rectangular
Capacity
750 lb
Sofa Design
Convertible Futon
Item
Sofas
Description
Add an air of fashion to your space with this fabulous 76-inch blue linen convertible futon sleeper sofa with wood brown legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Wood brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 33-inch H x 76-inch W x 31-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.