Zoro Homepage

76" Chrome and White Arched Floor Lamp With Silver Metallic Dome Shade

  • Mfr # 530712

  • Zoro # G522366346


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Depth
52 in
Color
Silver
Height
75.5 in
Assembly Required
Partial Assembly Needed
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530712
Zoro #
G522366346
UPC #
-
Country of Origin
China

Dimensions

Depth
52 in
Height
75.5 in
Width
52 in

Details

Color
Silver
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
No

Description

This 76-inch chrome and white arched floor lamp with silver metallic dome shade is a great way to add some brightness to any corner of your home. A gorgeous chrome and white metal and marble base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade has a dome shape and is made from metal. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 75.5-inch H x 52-inch W x 52-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.