76" Cream Fabric Wood Sofa
- Mfr # 640980
- Zoro # G922908580
product price:Â
$
1,645.99
/ea
Key Features
Shape
Rectangular
Depth
35.5 in
Recliner
No
Style
Mid-Century
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640980
- Zoro #
- G922908580
- UPC #
- -
- Country of Origin
- Viet Nam
- Shape
- Rectangular
- Recliner
- No
- Style
- Mid-Century
- Assembly Required
- Full Assembly Needed
- Material
- Solid and Manufactured Wood
- Item
- Sofas
- Sofa Design
- Standard
- Color
- Cream
- Upholstery Material
- Fabric
- Type
- Sofa
- Commercial Use
- No
- Finish
- Unfinished
- Seating Capacity
- 2
- Hand Crafted
- No
- Sleeper Sofa
- No
- Upholstered
- Yes
- Capacity
- 600 lb
Dimensions
- Depth
- 35.5 in
- Width
- 76 in
- Length
- 32.75 in
Description
Transform your home's interior with this luxurious 76-inch cream fabric wood sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 32.75-inch h x 76.00-inch w x 35.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.