76" Gray and Black Faux Leather and Microfiber Manual Reclining Loveseat With Storage

  • Mfr # 561566

  • Zoro # G922342537


product price:  $1,435.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Height (in)
40 in
Width (in)
75.75 in
Color
Gray Black
Depth (in)
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561566
Zoro #
G922342537
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (in)
40 in
Width (in)
75.75 in
Depth (in)
39.5 in

Details

Item
Love Seat
Assembly Required
Partial Assembly Needed
Color
Gray Black
Commercial Use
No

Description

Transform your home's interior with this luxurious 76-inch gray and black faux leather and microfiber manual reclining loveseat with storage. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 75.75-inch W x 39.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.