Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
91" Gray Leather Sofa With Black Legs
Mfr # 491297
Zoro # G422908936
product price:Â $4,289.99
/eaKey Features
Sleeper Sofa
No
Color
Beige
Assembly Required
No Assembly Needed
Depth
40 in
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491297
- Zoro #
- G422908936
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 40 in
- Size
- W x L x D
- Length
- 35 in
- Width
- 91 in
Details
- Sleeper Sofa
- No
- Color
- Beige
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Upholstery Material
- Leather
- Item
- Sofas
- Seating Capacity
- 3
- Sofa Design
- Standard
- Recliner
- No
- Capacity
- 660 lb
- Upholstered
- Yes
- Finish
- Black
- Type
- Sofa
- Style
- Contemporary
Description
Made of the highest quality, supple leather, this 91-inch gray leather sofa with black legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Built to last, this sofa will be a great centerpiece for your room. 35-inch H x 91-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.