76" Teal Blue Velvet Convertible Futon Sleeper Sofa With Wood Brown Legs
Mfr # 491022
Zoro # G822912144
product price:Â $968.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Hand Crafted
No
Width
76 in
Upholstered
Yes
Sofa Design
Convertible Futon
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491022
Zoro #
G822912144
UPC #
-
Country of Origin
China
Dimensions
Width
76 in
Size
W x L x D
Depth
40 in
Length
37 in
Details
Hand Crafted
No
Upholstered
Yes
Sofa Design
Convertible Futon
Assembly Required
No Assembly Needed
Mattress Included
No
Sleeper Sofa
Yes
Style
Contemporary
Recliner
No
Seating Capacity
3
Upholstery Material
Velvet
Color
Teal Blue
Item
Sofas
Capacity
750 lb
Material
Solid Wood
Type
Sleeper
Shape
Rectangular
Commercial Use
Yes
Description
Transform your home's interior with this luxurious 76-inch teal blue velvet convertible futon sleeper sofa with wood brown legs. This solid color convertible futon is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. Wood brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 37-inch H x 76-inch W x 40-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.