76" White Ribbed Wood Electric Storage Cabinet Fireplace With LED And Speaker

  • Mfr # 643644

  • Zoro # G222351185


product price:  $2,089.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
76 in
Height
34 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643644
Zoro #
G222351185
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
76 in
Height
34 in
Depth
20 in

Description

The 76-inch white wood ribbed electric storage fireplace with led and speaker is a stunning centerpiece for any room. This electric fireplace provides efficient heat production, ensuring a cozy atmosphere during chilly evenings. Crafted from high-quality manufactured wood, it boasts a textural ribbed design that enhances its modern aesthetic and appeal. The integrated LED features create a warm glow, allowing you to enjoy the ambiance even when the heat is not in use. Additionally, it comes equipped with a built-in speaker, adding an extra layer of enjoyment to your relaxing moments. This versatile piece combines functionality and style, making it a perfect addition to your home decor. Experience comfort and elegance with this remarkable fireplace. 34.00-inch h x 76.00-inch w x 20.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.