76" White Ribbed Wood Electric Storage Cabinet TV Fireplace With LED And Speaker

  • Mfr # 643645

  • Zoro # G222344521


product price:  $2,421.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
20 in
Height
44 in
Width
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643645
Zoro #
G222344521
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
20 in
Height
44 in
Width
76 in

Description

The 76-inch bone wood ribbed electric storage cabinet TV fireplace brings style and warmth to any room. Crafted from quality wood, this cabinet features a ribbed design that enhances its aesthetic appeal. The electric fuel type ensures a clean burn without the hassle of traditional wood or gas fireplaces. Perfect for creating a cozy atmosphere, it serves as a stunning focal point in your living space. The unique design is not only a fireplace and cabinet, it houses up to a 75-inche wide TV. This fireplace TV cabinet effectively combines functionality with modern decor, making it an ideal choice for contemporary homes. 44.00-inch h x 76.00-inch w x 20.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.