
76" X 18" Tan and White Surfboard Floral Medallion Wood Hanging Dimensional Sculpture
Mfr # 370403
Zoro # G922883023
product price:Â $530.99
/eaKey Features
Lighted
No
Orientation
Horizontal and Vertical
Assembly Required
No
Fringe/Tassels Included
No
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370403
Zoro #
G922883023
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Width
18 in
Length
76 in
Details
Lighted
No
Orientation
Horizontal and Vertical
Assembly Required
No
Fringe/Tassels Included
No
Commercial Use
No
Hooks Included
No
Outdoor Suitability
No
Style
Contemporary
Mirrored
No
Pattern
Floral Medallion
Finish Style
No Distressing
Number of Pieces
1
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Oval
Material
Wood
Color
Tan, White
Item
Wall Decor
Description
This 76-inch x 18-inch tan and white surfboard floral medallion wood hanging dimensional sculpture will add a beautiful decorative accent to your decor. Instantly liven up your space with this art that brings color and dimension to your walls. This sports inspired wall art features surfing and will bring a refreshing look and perspective to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 76-inch h x 18-inch w x 1-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.