76in Black and Silver Italian Leather Power Reclining Loveseat
- Mfr # 720514
- Zoro # G823438179
product price:Â
$
4,546.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Material
Stainless Steel
Size
76" L x 41" D" x 39" H
Depth
41 in
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720514
- Zoro #
- G823438179
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Material
- Stainless Steel
- Wood Species
- Not Wood
- Finish
- Matte
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Tufted Cushions
- No
- Color
- Silver
- Style
- Transitional
- Hand Crafted
- No
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Reclining Type
- Power
- Upholstery Color
- Black
- Shape
- Rectangular
- Capacity
- 2
Dimensions
- Size
- 76" L x 41" D" x 39" H
- Depth
- 41 in
- Length
- 39 in
- Width
- 76 in
Description
An interior designer's dream, this buttery soft high grade leather 76-inch black and silver italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.