32in Brown Wood Accent Cabinet
- Mfr # 691678
- Zoro # G723440289
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31.5 in
Shelves Included
Yes
Overall Depth
15.8 in
Color
Brown
Weight Capacity
150 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691678
- Zoro #
- G723440289
- UPC #
- -
- Country of Origin
- China
- Shelves Included
- Yes
- Color
- Brown
- Weight Capacity
- 150 lbs
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Assembly
- Partial Assembly Needed
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Finish
- Natural
- Cabinet Design
- Standard
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Item
- Cabinets
- Mirrored Finish
- No
Dimensions
- Overall Length
- 31.5 in
- Overall Depth
- 15.8 in
- Width
- 31.5 in
Description
This 32-inch brown wood accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.50-inch w x 15.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.